28 in. 16.3 cu. ft. Top Mount Freezer Refrigerator in White

You last purchased this on
 
Frigidaire

28 in. 16.3 cu. ft. Top Mount Freezer Refrigerator in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Frigidaire

28 in. 16.3 cu. ft. Top Mount Freezer Refrigerator in White

  • Fast #
  • Part #FFFHT1621TW
  • Item #7316253
  • Manufacturer Part #FFHT1621TW
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
AMP:
6, 15
CEC Compliant:
For Sale in CA
Capacity:
16.3 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Slide
Depth:
29-7/8 in
ETL Listed:
No
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
3.70 cu ft
Green Product:
Yes, Energy Star
Height:
65-1/8 in
Installation Type:
Freestanding
Interior Light:
Yes
NSF Certified:
No
Number of Shelves:
3
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
12.6 cu ft
Refrigerator Type:
Top Mount Freezer
UL Listed:
No
Volts:
120V
Width:
28 in