Frigidaire

28 in. 15 cf Right Hand Topmount Refrigerator in Black

Part #FFFHT1514QB  |  Manufacturer Part #FFHT1514QB

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Independent temperature controls
  • Color-coordinated door hinge covers
  • Reversible door can be installed to open left or right
  • Garage-ready

ADA Compliant

Green

Specifications

ADA Compliant: Yes

AMP: 6

CEC Compliant: For Sale in CA

CSA Certified: Yes

Color Finish: Black

Color Finish Category: Blacks

Depth: 30-1/8 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 3.7 cu ft

Green: [Yes, Energy Star]

Height: 60-5/8 in

Installation Type: Freestanding

Interior Light: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 15 cu ft

Refrigerator Type: Top Mount Freezer

Type: FFFHT1514QB

Volts: 120V

Width: 28 in