Frigidaire 28 in. 16.3 cf Freestanding Topmount Freezer Refrigerator with Glass Shelves

FFFTR1621Q

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • SpillSafe® glass shelves designed to keep spills contained
  • Store-More™ humidity controlled crisper drawers

SPECIFICATIONS

ADA Compliant
Yes
AMP
15
CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
White
Color Finish Category
Whites
Depth
29-7/8 in
Height
65-1/8 in
Installation Type
Freestanding
Interior Light
Yes
Power Source
Electric
Refrigerator Type
Top Mount Freezer
Volts
120V
Width
28 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday