Frigidaire 29-1/4 in. 4.2 cf Freestanding Gas Range

FFFGF3052T

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
5
BTU
16000
CSA Certified
Yes
Capacity
4.2 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
29-1/4 in
ETL Listed
No
Fuel Type
LP Gas, Natural Gas
Height
47 in
Installation Type
Freestanding
MBH
16
Power Source
Gas
UL Listed
No
Volts
120V
Weight
140
Width
29-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday