29-7/8 in. Electric 5-Burner Smoothtop Freestanding Range in Black
This product has been replaced by
Manufacturer Part #FCRE3052AB
29-7/8 in. Electric 5-Burner Smoothtop Freestanding Range in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Automatic Shut-Off:
- No
- Burner Type:
- Smoothtop
- Capacity:
- 4.8 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Digital Touch/Knobs
- Depth:
- 29-1/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 47 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- Maximum Capacity:
- 4.8 cu ft
- Number of Elements:
- 5
- Power Source:
- Electric
- Self Clean:
- No
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 3000 W
- Width:
- 29-7/8 in