29-5/8 in. 15.3 cu. ft. Top Mount Freezer Refrigerator in Black Stainless

Part #FFFTR2021TD  |  Item #7507003  |  Manufacturer Part #FFTR2021TD

$ 1,091.00 EACH

Color/Finish:
Black Stainless

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Black Stainless Steel
  • Store-More™ Humidity-Controlled Crisper Drawers
  • Store-More™ Gallon Door Shelf
  • Full-Width Wire Freezer Shelf
  • Reversible Door
  • Clear Dairy Bin
  • 1/2-Width Deli Drawer

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: [6, 15]

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 22.4 cu ft

Color Finish: Black Stainless

Color Finish Category: Blacks

Control Type: Electronic

Depth: 32 in

ETL Listed: No

Energy Star Compliant: No

Freezer Capacity Cu ft : 5.1 cu ft cu ft

Height: 69 in

Installation Type: Freestanding

Interior Light: Yes

Lead Law Compliant: Yes

Material: Stainless Steel

NSF Certified: No

Number of Shelves: 4

Power Source: Electric

Refrigerator Capacity Cu Ft : 15.3 cu ft

Refrigerator Type: Top Mount Freezer

Smart Home Enabled: No

UL Listed: No

Volts: 120V

Weight: 220

Width: 29-5/8 in