Frigidaire
29-5/8 in. 15.3 cu. ft. Top Mount Freezer Refrigerator in Stainless
Part #FFFTR2021TS | Item #7316241 | Manufacturer Part #FFTR2021TS
Product Details
- Same width. More capacity.*
- Store-More™ Humidity-Controlled Crisper Drawers
- Store-More™ Gallon Door Shelf
- Full-Width Wire Freezer Shelf
- Reversible Door
- Clear Dairy Bin
- 1/2-Width Deli Drawer
Documents
Specifications
ADA Compliant: No
AMP: [6, 15]
CEC Compliant: For Sale in CA
CSA Certified: Yes
Color Finish: Stainless
Color Finish Category: Stainless Steel
Depth: 32 in
Energy Star Compliant: No
Freezer Capacity Cu ft : 5.1 cu ft
Height: 69 in
Installation Type: Freestanding
Interior Light: Yes
Power Source: Electric
Refrigerator Capacity Cu Ft : 15.3 cu ft
Refrigerator Type: Top Mount Freezer
UL Listed: No
Volts: 120V
Width: 29-5/8 in