Frigidaire 29-5/8 in. 18 cf Right Hand Topmount Refrigerator

FFFHT1814Q

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Full-width freezer shelf and rack
  • Independent temperature controls
  • Ready-select® controls
  • Reversible door can be installed to open left or right
  • Store-More™ gallon door shelf
  • Store-More™ humidity controlled crisper drawers

SPECIFICATIONS

ADA Compliant
Yes
AMP
6
CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
White
Color Finish Category
Whites
Depth
30-1/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
65-3/8 in
Installation Type
Freestanding
Interior Light
Yes
Power Source
Electric
Refrigerator Type
Top Mount Freezer
Volts
120V
Width
29-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday