Frigidaire 29-5/8 in. 20.5 cf Topmount Refrigerator with Ice Maker

FFFHI2131Q

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
6
CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
Pearl White
Color Finish Category
Whites
Depth
31-3/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
69 in
Installation Type
Freestanding
Interior Light
Yes
Lead Law Compliant
Yes
Power Source
Electric
Refrigerator Type
Top Mount Freezer
Volts
120V
Width
29-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday