0 items

Frigidaire 29-7/8 in. 5.3 cf 3000W 4-Burner Self-Cleaning Freestanding Electric Range

FFFEF3017L

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 47" H X 29- 7/8" W X 28- 1/2" D
  • 5.3 cu ft
  • Auto shut off after 12 hours
  • Even baking technology
  • Extra-large window
  • Hi/Lo broil option
  • Large capacity oven
  • One-touch self clean
  • Ready-Select™ controls
  • Storage drawer

SPECIFICATIONS

ADA Compliant
No
AMP
40
BTU
2500
Capacity
5.3 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
28-1/2 in
Height
47-1/2 in
Ignition System
Electronic Ignition
Installation Type
Freestanding
Power Source
Electric
UL Listed
Yes
Volts
208/240V
Watts
3000
Width
29-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday