29-7/8 in. Electric 4-Burner Coil Freestanding Range in White
This product has been replaced by
Manufacturer Part #FFEF3016VW
29-7/8 in. Electric 4-Burner Coil Freestanding Range in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- self-clean oven
- 5.3cf oven capacity
- white
- Large oven window
- ready-set controls
- Bright lights
- Timer
- coil top
- color-coordinated top
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Burner Type:
- Coil
- Capacity:
- 5.3 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 29-1/4 in
- ETL Listed:
- No
- Handle Material:
- Stainless Steel
- Height:
- 46-9/16 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Number of Elements:
- 4
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 2400 W
- Width:
- 29-7/8 in