Frigidaire

29-7/8 in. 5 cf 42500 BTU Sealed Gas Freestanding Range in Stainless Steel

Part #FFCRG3051AS  |  Manufacturer Part #FCRG3051AS

BTU:

42500
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 5

Automatic Shut-Off: No

BTU: 42500

Bulb Type: Incandescent

Burner Type: Sealed

CSA Certified: Yes

Capacity: 5 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Touchpad

Depth: 25-3/4 in

ETL Listed: No

Fuel Type: Natural Gas

Handle Type: Integrated

Height: 47 in

Installation Type: Freestanding

Interior Light: Yes

MBH: 42.5

Number Of Burners: 4

Number Of Elements: 4

Number Of Lights: 1

Power Source: Gas

Self Clean: No

Type: FFCRG3051AS

UL Listed: No

Volts: 120V

Watts: 1400

Weight: 200

Width: 29-7/8 in