29-7/8 in. Electric 4-Burner Coil Freestanding Range in Black

Part #FFFEF3015LB  |  Item #4030131  |  Manufacturer Part #FFEF3015LB

Color/Finish:
Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 47 1/2" H x 29 7/8" W x 28 1/2" D
  • Auto shut off after 12 hours
  • Hi/Lo broil option
  • Large capacity oven
  • Extra-large window
  • SpaceWise™ storage drawer
  • Even baking technology
  • Ready-Select™ controls
  • One-touch self clean
  • UL listed

Specifications

ADA Compliant: No

AMP: 40

BTU: 7161

Burner Type: Coil

Capacity: 5.3 cu ft

Color Finish: Black

Color Finish Category: Blacks

Depth: 28-1/2 in

Height: 47-1/2 in

Installation Type: Freestanding

Number Of Elements: 4

Power Source: Electric

Self Clean: Yes

UL Listed: Yes

Volts: 208/240V

Watts: 2100

Width: 29-7/8 in