29-7/8 in. Electric 4-Burner Coil Freestanding Range in Stainless Steel
29-7/8 in. Electric 4-Burner Coil Freestanding Range in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1 PT: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
- One-Touch Self Clean
- Large Capacity
- Delay Clean
- Electronic Kitchen Timer
- Store-More Storage Drawer
- Color-Coordinated Oven Door with Large Window
- Auto Shut-Off
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Automatic Shut-Off:
- Yes
- BTU:
- 7800
- Burner Type:
- Coil
- Capacity:
- 5.3 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 29-1/4 in
- ETL Listed:
- No
- Handle Type:
- Integrated
- Height:
- 48 in
- Installation Type:
- Freestanding
- Interior Light:
- No
- Maximum Capacity:
- 5.3 cu ft
- Number of Elements:
- 4
- Number of Lights:
- 1
- Power Source:
- Electric
- Self Clean:
- Yes
- Type:
- FFFEF3016VS
- UL Listed:
- No
- Volts:
- 240V
- Watts:
- 2400 W
- Weight:
- 180 lb
- Width:
- 29-7/8 in