Frigidaire
29-7/8 in. Electric 4-Burner Smoothtop Freestanding Range in Stainless Steel
Part #FFFEF3017LS | Item #4030120 | Manufacturer Part #FFEF3017LS
Product Details
- Ready-select™ controls allow you to select options and control cooking temperature with easy-to-use controls
- Auto shut off as an added safety measure the oven automatically shuts off after 12 hours
Documents
Specifications
ADA Compliant: No
AMP: 40
BTU: 2500
Burner Type: Smoothtop
Capacity: 5.3 cu ft
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Depth: 28-1/2 in
Height: 47-1/2 in
Ignition System: Electronic Ignition
Installation Type: Freestanding
Number Of Elements: 4
Power Source: Electric
Self Clean: Yes
UL Listed: Yes
Volts: 208/240V
Watts: 2500
Width: 29-7/8 in