29-7/8 in. Gas 5-Burner Sealed Freestanding Range in Stainless Steel
29-7/8 in. Gas 5-Burner Sealed Freestanding Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 5
- Application:
- Residential
- Automatic Shut-Off:
- Yes
- BTU:
- 84500
- Burner Type:
- Sealed
- Capacity:
- 5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Turn Knob
- Depth:
- 29-1/4 in
- Display Type:
- Digital
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas, Propane
- Height:
- 47 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Freestanding
- MBH:
- 17
- Maximum Capacity:
- 5 cu ft
- Number of Burners:
- 5
- Power Source:
- Gas
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- Type:
- FFFGF3054TS
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 29-7/8 in