0 items

Frigidaire 3.1 cf Washer Dryer Combination in White

FGLH1642FS

Power Source

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3.1 cu ft I.E.C. capacity
  • 80 minute timed dry
  • ENERGY STAR® Qualified
  • Four temperature options: high heat, medium heat, low heat, no heat
  • Four wash/rinse temperature combinations: hot/cold, warm/cold, cold/cold, warm/warm with 16 cycles
  • UL listed

SPECIFICATIONS

AMP
30
Capacity
3.1 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
29-3/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
75-1/4 in
Power Source
Electric
UL Listed
Yes
Volts
208/240V
WaterSense Labeled
No
Width
27 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday