30 in. 14.1 cu. ft. Top Mount Freezer Refrigerator in Stainless Steel

Part #FFFHT1832TS  |  Item #7316337  |  Manufacturer Part #FFHT1832TS

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Top mount refrigerator
  • Full-Width Wire Freezer Shelf - Gives you a way to organize items in your freezer better so you can find food quickly
  • Reversible door - door can be installed to open left or right based on your needs
  • Clear dairy bin - keep foods like butter, cheese and yogurt organized
  • Store-more™ humidity-controlled crisper drawers - keep your fruits and vegetables fresh in our humidity-controlled crisper drawers
  • Store-more™ gallon door shelf - door storage gives you room for larger items like a gallon of milk
  • Bright led lighting - find food faster in your refrigerator and freezer with bright led lighting
  • ADA Compliant
  • Made in USA

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

AMP: [6, 15]

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 18 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Turn Knob

Depth: 30-1/8 in

ETL Listed: No

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 3.9 cu ft cu ft

Green: [Yes, Energy Star]

Handle Material: Plastic

Height: 66-5/8 in

Installation Type: Freestanding

Interior Light: Yes

Number of Shelves: 3

Power Source: Electric

Refrigerator Capacity Cu Ft : 14.1 cu ft

Refrigerator Type: Freezer on Top

UL Listed: Yes

Volts: 120V

Width: 30 in