30 in. 18 cu. ft. Top Mount Freezer Refrigerator in White

You last purchased this on
 
Frigidaire

30 in. 18 cu. ft. Top Mount Freezer Refrigerator in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Frigidaire

30 in. 18 cu. ft. Top Mount Freezer Refrigerator in White

  • Fast #
  • Part #FFFTR1814TW
  • Item #7316344
  • Manufacturer Part #FFTR1814TW
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spacious Interior Storage Options
  • Humidity-Controlled Crisper Drawers
  • EvenTemp Cooling System
  • Ice Maker Ready
  • Made in USA
  • 42-Point Quality Check Ensures Strong Performance
  • Auto-Close Doors
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
15
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Capacity:
18 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Electronic
Depth:
30-3/8 in
ETL Listed:
No
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
3.9 cu ft
Handle Material:
Plastic
Handle Type:
Integrated
Height:
65-7/8 in
Installation Type:
Freestanding
Interior Light:
Yes
NSF Certified:
No
Number of Shelves:
3
Power Source:
Electric
Refrigerant:
R-600A
Refrigerator Capacity (Cu Ft):
14.1 cu ft
Refrigerator Type:
Freezer on Top
Smart Home Enabled:
No
Type:
FFFTR1814VW
UL Listed:
Yes
Volts:
120V
Width:
30 in