Frigidaire

30 in. 16 cf Freestanding Topmount Freezer Refrigerator in White

Part #FFFHT1614QW  |  Manufacturer Part #FFHT1614QW

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spacewise® adjustable wire shelves
  • StoreMore™ freezer
  • Independent temperature controls
  • StoreMore™ clear crisper drawers
  • StoreMore™ door bins
  • Color-coordinated handles and hinge covers
  • Bright lighting
  • Reversible door installation
  • Filter change alert
  • Clean dairy door

ADA Compliant

Green

Specifications

ADA Compliant: Yes

AMP: 6

CEC Compliant: For Sale in CA

CSA Certified: Yes

Color Finish: White

Color Finish Category: Whites

Depth: 29-7/8 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 3.7 cu ft

Green: [Yes, Energy Star]

Height: 64-3/8 in

Installation Type: Freestanding

Interior Light: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 16 cu ft

Refrigerator Type: Top Mount Freezer

Type: FFFHT1614QW

Volts: 120V

Width: 30 in