Frigidaire

30 in. 18 cf Right Hand Topmount Refrigerator in Stainless Steel

Part #FFFHT1831QS  |  Manufacturer Part #FFHT1831QS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two adjustable glass shelves
  • Two clear crisper drawers
  • Easy-to-access freezer includes a shelf and door rack

ADA Compliant

Green

Specifications

ADA Compliant: Yes

AMP: 6

CEC Compliant: For Sale in CA

CSA Certified: Yes

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 30-1/8 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 4 cu ft

Green: Energy Star, Yes

Height: 66-5/8 in

Installation Type: Freestanding

Interior Light: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 18 cu ft

Refrigerator Type: Top Mount Freezer

Type: FFFHT1831QS

Volts: 120V

Width: 30 in