Frigidaire

30 in. 18 cf Top Mount Transitional Refrigerator in White

Part #FFFHT1821TW  |  Manufacturer Part #FFHT1821TW

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Specifications

ADA Compliant: Yes

AMP: [6, 15]

CEC Compliant: For Sale in CA

CSA Certified: Yes

Color Finish: White

Color Finish Category: Whites

Depth: 30-1/8 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 3.9 cu ft

Green: [Yes, Energy Star]

Height: 66-1/8 in

Installation Type: Top Mount

Interior Light: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 14.1 cu ft

Refrigerator Type: Top Mount Freezer

UL Listed: No

Volts: 120V

Width: 30 in