Frigidaire 30 in. 18.2 cf Freestanding Topmount Refrigerator with Adjustable Glass Shelve

FFFHT1826L

Manufacturer Part #: FFHT1826LW

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Clear Dairy Door
  • Color coordinated door hinge covers
  • Full-Width Freezer Shelf
  • Full-width drawer
  • Independent temperature controls
  • Made in the USA
  • Ready-select® controls
  • Reversible door can be installed to open let or right
  • Store-More™ gallon door shelf
  • Store-More™ humidity controlled crisper drawers

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Depth
30-1/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
66-5/8 in
Installation Type
Freestanding
Power Source
Electric
Volts
120V
Width
30 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday