31-1/2 in. Electric 5-Burner Smoothtop Slide-in Range in Stainless Steel
31-1/2 in. Electric 5-Burner Smoothtop Slide-in Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Automatic Shut-Off:
- Yes
- Burner Type:
- Smoothtop
- Capacity:
- 4.2 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic
- Depth:
- 28-5/16 in
- Energy Star Compliant:
- No
- Height:
- 36-5/8 in
- Installation Type:
- Slide-in
- Maximum Capacity:
- 4.2 cu ft
- Number of Elements:
- 4
- Power Source:
- Electric
- Self Clean:
- Yes
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 3100 W
- Width:
- 31-1/2 in