Frigidaire

30 in. 4-Burner Drop-In Electric Convection Range in White

Part #FFFED3015PW  |  Manufacturer Part #FFED3015PW

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: [48.3, 41.8]

Color Finish: White

Color Finish Category: Whites

Depth: 28-5/16 in

Height: 26-1/2 in

Installation Type: Drop-in

Power Source: Electric

UL Listed: Yes

Volts: 240V

Width: 30 in