Frigidaire

30 in. 4-Burner Dual Fuel Slide-In Convection Range in Stainless Steel

Part #FFGDS3065KF  |  Manufacturer Part #FGDS3065KF

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

AMP: 30

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 28-5/16 in

Height: 36-5/8 in

Installation Type: Slide-in

Interior Light: Yes

Number Of Burners: 4

Number Of Elements: 4

Power Source: Gas

Self Clean: Yes

UL Listed: Yes

Volts: 208/240V

Width: 30 in