Frigidaire

30 in. 4 Burner Electric Free Standing Range in Black

Part #FFFEF3009PB  |  Manufacturer Part #FFEF3009PB

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Store-More™ storage drawer
  • Hi/Lo broil option
  • Color coordinated door with large window
  • Bright lighting
  • Manual clean oven
  • Chrome drip bowls
  • Made in the USA

ADA Compliant

Specifications

ADA Compliant: Yes

Capacity: 4.2 cu ft

Color Finish: Black

Color Finish Category: Blacks

Depth: 25-3/4 in

Height: 47-3/4 in

Installation Type: Freestanding

Power Source: Electric

Type: FFFEF3009PB

Width: 29-7/8 in