Frigidaire 30 in. 4-Burner Gas Cooktop with Continuous Cast Iron Grates in White

FFFGC3026S

Manufacturer Part #: FFGC3026SW

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
AMP
1, 15
BTU
415000
Burner Type
Sealed
Depth
21-3/4 in
Height
4-1/4 in
MBH
415
Number Of Burners
4
Number Of Elements
4
Power Source
Gas
UL Listed
No
Volts
120V
Width
30 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday