30 in. 4-Burners Cast Iron Grate Gas Cooktop in Stainless Steel
30 in. 4-Burners Cast Iron Grate Gas Cooktop in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- BTU:
- 15000
- Burner Type:
- Sealed
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 21-3/4 in
- Fuel Type:
- Natural Gas
- Height:
- 4-1/4 in
- Material:
- Porcelain
- Number of Burners:
- 4
- Power Source:
- Gas
- Volts:
- 120V
- Width:
- 30 in