Frigidaire 30 in. 4.2 cf Single Electric Wall Oven
FFFEW3025L
Color Finish
SPECIFICATIONS
- ADA Compliant
- Yes
- AMP
- 20
- Capacity
- 4.2 cu ft
- Color Finish
- Black
- Color Finish Category
- Blacks
- Depth
- 24-1/2 in
- Height
- 29 in
- Installation Type
- Built-in
- Interior Light
- Yes
- Power Source
- Electric
- Volts
- 240V
- Width
- 30 in
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday