30 in. 4.6 cu. ft. Single Oven in Stainless Steel
30 in. 4.6 cu. ft. Single Oven in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Self-Cleaning
- Vari-Broil™ Temperature Control
- Even Baking Technology
- Ready-Select® Controls
- Delay Start Baking Option
- Oven Rack Handles
- Delay Clean Option
- ADA Compliant^
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 20
- Automatic Shut-Off:
- No
- Capacity:
- 4.6 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 24-3/4 in
- Display Type:
- Digital
- Door Style:
- Drop Down
- Energy Star Compliant:
- No
- Handle Material:
- Stainless Steel
- Height:
- 29 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Maximum Capacity:
- 4.6 cu ft
- Power Source:
- Electric
- Self Clean:
- Yes
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 3400 W
- Width:
- 30 in