Frigidaire

30 in. 5-Burner Ceramic Glass Electric Slide-In Convection Range in Stainless Steel

Part #FFPES3085PF  |  Manufacturer Part #FPES3085PF

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 40

Burner Type: Sealed

CSA Certified: Yes

Capacity: 4.6 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 28-5/16 in

Height: 36-5/8 in

Installation Type: Slide-in

Interior Light: Yes

Number Of Burners: 5

Number Of Elements: 5

Power Source: Electric

Self Clean: Yes

Volts: 120V

Width: 30 in