29-7/8 in. Electric 4-Burner Coil Freestanding Range in White

You last purchased this on
 
Frigidaire

29-7/8 in. Electric 4-Burner Coil Freestanding Range in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Frigidaire

29-7/8 in. Electric 4-Burner Coil Freestanding Range in White

  • Fast #
  • Part #FFFEF3015LW
  • Item #4030147
  • Manufacturer Part #FFEF3015LW
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Auto shut off after 12 hours
  • Hi/Lo broil option
  • 47 1/2" H x 29 7/8" W x 28 1/2" D
  • Ready-Select™ controls
  • SpaceWise™ storage drawer
  • Even baking technology
  • Extra-large window
  • Large capacity oven
  • UL listed
  • One-touch self clean
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
40
BTU:
7161
Burner Type:
Coil
Capacity:
5.3 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Turn Knob
Depth:
28-1/2 in
Energy Star Compliant:
No
Height:
47-1/2 in
Installation Type:
Freestanding
Maximum Capacity:
5.3 cu ft
Number of Elements:
4
Power Source:
Electric
Self Clean:
Yes
UL Listed:
Yes
Volts:
208/240V
Watts:
2100 W
Width:
29-7/8 in