Frigidaire

30 in. 600 cfm Chimney Wall Mount Hood in Stainless Steel

Part #ERH30WC55GS  |  Manufacturer Part #RH30WC55GS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cooktop lights

Specifications

ADA Compliant: No

Bulb Type: Halogen

CEC Compliant: For Sale in CA

CFM: 600

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 19-11/16 in

Height: 42-9/16 in

Hood Vent Type: Wall Mount

Vent Type: Convertible

Width: 29-7/8 in