Frigidaire 30 in. Free Standing Electric Self Cleaning Range

FFFEF3015P

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Auto shut-off after 12 hours
  • Color coordinated door with large window
  • Designed, engineered and assembled in America
  • Extra-large window
  • Features a kitchen timer
  • One-touch self clean
  • Ready-Select® controls provides easy option selection
  • Store-More™ drawers provide the kitchen with more storage space storage drawer

SPECIFICATIONS

ADA Compliant
No
AMP
40
Capacity
5.3 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
28-1/2 in
Height
48 in
Installation Type
Freestanding
Power Source
Electric
UL Listed
Yes
Volts
240V
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday