Frigidaire 30 in. Manual Clean Free Standing Gas Range in Stainless Steel

FFFGF3017LS

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Broil and Serve™ drawer
  • Manual clean oven
  • Ready-Select® controls provides easy option selection
  • Timed cook option and electronic cook option

SPECIFICATIONS

BTU
9500
CSA Certified
Yes
Capacity
4.2 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
47 in
Installation Type
Freestanding
Power Source
Gas
Width
29-7/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday