30 in. Trim Kit in Stainless Steel

You last purchased this on
 
Frigidaire

30 in. Trim Kit in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Frigidaire

30 in. Trim Kit in Stainless Steel

  • Fast #
  • Part #FMWTK30FPUF
  • Item #7777733
  • Manufacturer Part #MWTK30FPUF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
FPMO227NUF Microwave
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
1-1/2 in
Height:
18 in
Material:
Stainless Steel
Product Type:
Trim Kit
Weight:
11 lb
Width:
30 in