0 items

Frigidaire 30 in. Multicolor Free Standing Gas Range in Stainless Steel

FFFGF3047LS

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Broil and Serve™ drawer
  • Color coordinated door with large window
  • Designed, engineered and assembled in America
  • Features a kitchen timer and a timed cook option
  • Features a low simmer burner
  • LP gas conversion option
  • Manual clean oven
  • Ready-Select® controls provides easy option selection

SPECIFICATIONS

ADA Compliant
No
AMP
15
BTU
9500
CSA Certified
Yes
Capacity
4.2 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
28-13/32 in
Height
47-3/4 in
Installation Type
Freestanding
Power Source
Gas
Volts
120V
Width
29-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday