Frigidaire 30 in. Self Cleaning Free Standing Electric Range in Black

FFFEF3015PB

Manufacturer Part #: FFEF3015PB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Store-More™ drawers provide the kitchen with more storage space storage drawer
  • Ready-Select® controls provides easy option selection
  • Color coordinated door with large window
  • Features a kitchen timer
  • Auto shut-off after 12 hours
  • Extra-large window
  • One-touch self clean
  • Designed, engineered and assembled in America

SPECIFICATIONS

ADA Compliant
No
AMP
40
Burner Type
Coil
Capacity
5.3 cu ft
Depth
28-1/2 in
Height
48 in
Installation Type
Freestanding
Number Of Elements
4
Power Source
Electric
Type
FFFEF3015PB
UL Listed
Yes
Volts
240V
Width
30 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday