30 in. Under Cabinet Range Hood in White

Part #FFHWC3025MW  |  Item #4352626  |  Manufacturer Part #FHWC3025MW

$ 132.00 EACH
(Pricing is for White)

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 220 CFM external exhaust
  • Two-speed fan
  • Incandescent lighting
  • Convertible exhaust duct option

Documents

Specifications

ADA Compliant: No

AMP: 15

Bulb Type: Incandescent

CEC Compliant: For Sale in CA

CFM: 220

Color Finish: White

Color Finish Category: Whites

Decibel Rating dB : 67.9 dB

Depth: 18-5/8 in

Duct Size: 3-1/4 in x 10 in

Ducted or Ductless: Recirculating

Energy Star Compliant: No

Fan Speeds: 2

Filter Type: Carbon

Height: 5 in

Hood Vent Type: Under Cabinet

Installation Type: Under Cabinet

Lighting Direction: Down Lighting

Max CFM: 220

Sones: 5.8

Type: FFHWC3025MW

Volts: 120V

Width: 30 in