30 pt Mechanical Control Portable Dehumidifier
30 pt Mechanical Control Portable Dehumidifier
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Effortless™ Clean Filter
- Effortless™ Humidity Control
- Improves Home Environment
- Front Loading Bucket with Carrying Handle and Splash Guard
- Full Tank Alert System
- Continuous Drain Option
- Automatic Shut Off
- ENERGY STAR® Certified
- Low Temperature Operation
- SpaceWise® Portable Design
Specifications
- AMP:
- 3.4
- CEC Compliant:
- For Sale in CA
- Color Finish Name:
- White
- Height:
- 19-7/8 in
- Length:
- 11-5/8 in
- Moisture Removal:
- 30
- Type:
- FFAD301NWD
- Volts:
- 115V
- Width:
- 14-5/8 in