30 x 21-1/2 in. 4-Burner Natural Gas Cooktop in White

Part #FFFGC3005LW  |  Item #4030040  |  Manufacturer Part #FFGC3005LW

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 15

BTU: 9000

Burner Type: Open

Color Finish: White

Color Finish Category: Whites

Depth: 21-1/2 in

Fuel Type: Natural Gas

Height: 3-1/8 in

Material: Steel

Number Of Burners: 4

Power Source: Gas

Volts: 120V

Width: 30 in