Frigidaire

32-7/8 in. 23 cf Side-By-Side Refrigerator with Ice Maker in Stainless Steel

Part #FFFEX2315QS  |  Manufacturer Part #FFEX2315QS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 8.5

CEC Compliant: For Sale in CA

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 32 in

Freezer Capacity Cu ft : 7.9 cu ft

Height: 69-7/8 in

Installation Type: Freestanding

Interior Light: Yes

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 23 cu ft

Refrigerator Type: Side-By-Side

Volts: 120V

Width: 32-7/8 in