30 in. 14.1 cu. ft. Top Mount Freezer Refrigerator in Stainless Steel
This product has been replaced by
Manufacturer Part #FFHT1835VS
30 in. 14.1 cu. ft. Top Mount Freezer Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 6, 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 18 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic
- Depth:
- 30-1/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 3.9 cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 66-1/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- NSF Certified:
- No
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 14.1 cu ft
- Refrigerator Type:
- Top Mount Freezer
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 30 in