33 in. 14.2 cu. ft. Side-By-Side Refrigerator in Pearl
33 in. 14.2 cu. ft. Side-By-Side Refrigerator in Pearl
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 8.5, 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 33 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- Pearl
- Control Type:
- Ready-Select
- Depth:
- 32 in
- Display Type:
- LCD
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 7.9 cu ft
- Green Product:
- Yes, Energy Star
- Handle Material:
- Plastic
- Height:
- 69-5/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- LED Light:
- Yes
- NSF Certified:
- No
- Number of Shelves:
- 6
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 14.2 cu ft
- Refrigerator Type:
- Side-By-Side
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 33 in