Frigidaire

33 in. 22 cf Side-by-Side Refrigerator in Ebony Black

Part #FFFSS2325TE  |  Manufacturer Part #FFSS2325TE

Color/Finish:
Ebony Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 15, 8.5

CEC Compliant: For Sale in CA

CSA Certified: Yes

Color Finish: Ebony Black

Color Finish Category: Blacks

Control Type: Ready-Select

Depth: 32 in

Energy Star Compliant: No

Freezer Capacity Cu ft : 7.9 cu ft

Height: 69-7/8 in

Interior Light: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 14.1 cu ft

Refrigerator Type: Side-By-Side

UL Listed: No

Volts: 120V

Width: 33 in