Frigidaire

36-3/4 in. 5-Burner Built-in Cooktop in Stainless Steel

Part #FFPEC3677RF  |  Manufacturer Part #FPEC3677RF

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • SpacePro™ Bridge Element
  • PrecisionPro Controls™
  • Keep Warm Zone
  • Indicator Light

Specifications

ADA Compliant: No

AMP: [44.2, 38.5, 40]

Burner Type: Smoothtop

CSA Certified: Yes

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 21-3/8 in

Material: Ceramic Glass

Number Of Elements: 5

UL Listed: Yes

Volts: 208/240V

Watts: 1800

Width: 36-3/4 in