Frigidaire

36 in. 22.4 cf French Door Refrigerator in Stainless Steel

Part #FFFHG2250TS  |  Manufacturer Part #FFHG2250TS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

ADA Compliant: No

AMP: 15, 8.5

CEC Compliant: For Sale in CA

CSA Certified: Yes

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 28-1/2 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 6.8 cu ft

Green: Energy Star, Yes

Height: 69-7/8 in

Interior Light: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 15.6 cu ft

Refrigerator Type: French Door

UL Listed: No

Volts: 115V

Width: 36 in