0 items

Frigidaire 36 in. 27 cf Freestanding French Door Refrigerator

FFFHB2740P

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
8.5
CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
Pearl White
Color Finish Category
Whites
Depth
33-3/8 in
Height
69-7/8 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Power Source
Electric
Volts
120V
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday