Frigidaire

36 in. Electric Island Hood Vent in Stainless Steel

Part #FRH36PC60GS  |  Manufacturer Part #RH36PC60GS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cooktop lights

Specifications

ADA Compliant: No

Bulb Type: Halogen

CEC Compliant: For Sale in CA

CFM: 600

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 25-3/16 in

Height: 28 in

Hood Vent Type: Canopy

Installation Type: Island Mount

Vent Type: Convertible

Width: 35-7/8 in